Flanged Inlet 50A 600VAC/250VDC 2P3W H/L

Item #: 0537013

Cat #: 3777

UPC: 040893682044

$ 95.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton locking flanged inlet, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Steel, Non-NEMA, Two-pole, Three-wire, Steel

Overview

Eaton locking flanged inlet, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Steel, Non-NEMA, Two-pole, Three-wire, Steel

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 040893682044, 3777, CWD3777

Specifications

Type: Flanged Inlet
NEMA Configuration: Non-Nema
Color: Black
Length: 4 in
Amps: 50
Material: Phenoic/Steel
Type: Flanged Inlet
Color: Black
Amps: 50
NEMA Configuration: Non-Nema
Length: 4 in
Material: Phenoic/Steel