RECEPT PLATE

Item #: 0537006

Cat #: 39CH-BOX

UPC: 032664191800

$ 8.99 EA
Company wide:
0 in stock
Documents & Guides
Eaton Power outlet and locking, Chrome, 2.15" Hole Cutout, Chrome (UL), Single- gang, Standard, ED Box

Overview

Eaton Power outlet and locking, Chrome, 2.15" Hole Cutout, Chrome (UL), Single- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664191800, 39CH-BOX, CWD39CHBOX

Specifications

Color: Ivory/White
Mounting: Screw
Type: Power Outlet
Material: Chrome
Gangs: 1
Color: Ivory/White
Type: Power Outlet
Gangs: 1
Mounting: Screw
Material: Chrome