Recp Dup 15A 125V 2P3W Str W/O Ears BR

Item #: 0536942

Cat #: 4270B

UPC: 032664149504

$ 2.63 EA
Company wide:
0 in stock
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial Residential, Flush, 125V, Side and push, Brown, Brass, High-impact thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial Residential, Flush, 125V, Side and push, Brown, Brass, High-impact thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core pack

Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664149504, 4270B, CWD4270B

Specifications

Color: Brown
Mounting: Flush
Amps: 15
Material: Thermoplastic
Type: Residential, Duplex
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
Type: Residential, Duplex
Mounting: Flush
Material: Thermoplastic
NEMA Configuration: 5-15R