Recp Dup 15A 125V 2P3W Str W/O Ears BK

Item #: 0536941

Cat #: 4270BK

UPC: 032664570520

Company wide:
0 in stock
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, High-impact thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, .

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, High-impact thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, .

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664570520, 4270BK, CWD4270BK

Specifications

Mounting: Flush
Color: Black
Amps: 15
Material: Thermoplastic
Type: Residential, Duplex
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Type: Residential, Duplex
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-15R