Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground

Item #: 0536932

Cat #: 33-68043

UPC: 784474006316

$ 347.23 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground

Overview

Pin & Sleeve Male Inlet, 60A, 480V, 3-Pole plus Ground
Also known as: 784474006316, 33-68043, MEL3368043

Specifications

Volts AC: 480
Color: Blue
Type: Inlet
Amps: 60
Volts AC: 480
Type: Inlet
Color: Blue
Amps: 60