SW Canopy SP PullChain 6/3A 125/250V NP

Item #: 0536923

Cat #: 442-BOX

UPC: 032664231506

Company wide:
0 in stock
Documents & Guides
Eaton commercial switch, Switch, 3A, 6A, 125/250V, Pull chain, Nickel, Canopy, Polycarbonate, Single-pole

Overview

Eaton commercial switch, Switch, 3A, 6A, 125/250V, Pull chain, Nickel, Canopy, Polycarbonate, Single-pole
Also known as: 032664231506, 442-BOX, CWD442BOX

Specifications

Amps: 6, 3
Type: Switch, Canopy
Material: Polycarbonate
Color: Nickel
Mounting: Wall
Amps: 6, 3
Material: Polycarbonate
Mounting: Wall
Type: Switch, Canopy
Color: Nickel