Plug 20A 250V 2P3W Vinyl Str YL

Item #: 0536921

Cat #: 4509-BOX

UPC: 032664340000

$ 9.83 EA
Company wide:
0 in stock
Eaton Arrow Hart straight blade plug , #18-12 AWG, 20A, Commercial, 250V, Back wire, Yellow, Brass, Vinyl, 6-20P, Two-pole, three-wire, grounding, Screw, 0.25-0.66" in diameter, Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade plug , #18-12 AWG, 20A, Commercial, 250V, Back wire, Yellow, Brass, Vinyl, 6-20P, Two-pole, three-wire, grounding, Screw, 0.25-0.66" in diameter, Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664340000, 4509-BOX, CWD4509BOX

Specifications

Material: Vinyl
Amps: 20
Type: Straight Blade
Color: Yellow
Material: Vinyl
Type: Straight Blade
Amps: 20
Color: Yellow