Flanged Inlet 50A 125/250V 3P3W Str GY

Item #: 0536920

Cat #: 4524NFI

UPC: 040893019833

$ 50.05 EA
Company wide:
0 in stock
Eaton Arrow Hart flanged inlet , #12-4 AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50P, Screw, Vinyl, Core pack

Overview

Eaton Arrow Hart flanged inlet , #12-4 AWG, 50A, Industrial, 125/250V, Back wire, Gray, Brass, Thermoplastic with neoprene gasket, 10-50P, Screw, Vinyl, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893019833, 4524NFI, CWD4524NFI

Specifications

Type: Commercial Grade
Material: Vinyl
Color: Gray
Amps: 50
Type: Commercial Grade
Color: Gray
Material: Vinyl
Amps: 50