SW Canopy SP PullChain 3/1A 125/250V BD

Item #: 0536913

Cat #: 458BD-BOX

UPC: 032664233609

$ 12.37 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial switch, Switch, 1A, 3A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Single-pole

Overview

Eaton commercial switch, Switch, 1A, 3A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Single-pole
Also known as: 032664233609, 458BD-BOX, CWD458BDBOX

Specifications

Type: Switch, Canopy
Material: Polycarbonate
Amps: 1, 3
Color: Nickel
Mounting: Wall
Type: Switch, Canopy
Amps: 1, 3
Mounting: Wall
Material: Polycarbonate
Color: Nickel