SW Canopy SP PullChain 3/1A 125/250V NP

Item #: 0536912

Cat #: 458NP-BOX

UPC: 032664233708

$ 12.26 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial switch, Switch, 1A, 3A, 125/250V, Pull chain, Nickel, Canopy, Polycarbonate, Single-pole

Overview

Eaton commercial switch, Switch, 1A, 3A, 125/250V, Pull chain, Nickel, Canopy, Polycarbonate, Single-pole
Also known as: 032664233708, 458NP-BOX, CWD458NPBOX

Specifications

Type: Switch, Canopy
Material: Polycarbonate
Amps: 1, 3
Color: Nickel
Mounting: Wall
Type: Switch, Canopy
Amps: 1, 3
Mounting: Wall
Material: Polycarbonate
Color: Nickel