Plug Angle 15A 250V 2P3W Vinyl Str YL

Item #: 0536892

Cat #: 4866AN-BOX

UPC: 032664536847

$ 10.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade angled plug , #18/3 SV - #12/3 SF, 15A, Commercial, 250V, Back wire, Yellow, Brass, Vinyl, 6-15P, Two-pole, two-wire, grounding, Screw, Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade angled plug , #18/3 SV - #12/3 SF, 15A, Commercial, 250V, Back wire, Yellow, Brass, Vinyl, 6-15P, Two-pole, two-wire, grounding, Screw, Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664536847, 4866AN-BOX, CWD4866ANBOX

Specifications

Material: Vinyl, Polypropylene
Amps: 15
Type: Straight Blade
Color: Yellow
Material: Vinyl, Polypropylene
Type: Straight Blade
Amps: 15
Color: Yellow