Plug 15A 250V 2P3W Vinyl Str YL

Item #: 0536891

Cat #: 4866-BOX

UPC: 032664340802

$ 8.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Commercial, 250V, Back wire, Yellow, Brass, Vinyl, 6-15P, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade plug , #18-12 AWG, 15A, Commercial, 250V, Back wire, Yellow, Brass, Vinyl, 6-15P, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664340802, 4866-BOX, CWD4866BOX

Specifications

Material: Vinyl
Amps: 15
Type: Straight Blade
Color: Yellow
Material: Vinyl
Type: Straight Blade
Amps: 15
Color: Yellow