Plug Angle 15A 125V 2P3W Vinyl Str WH

Item #: 0536888

Cat #: 4867ANW-BOX

UPC: 032664541377

$ 9.99 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade angled plug , #18-12 AWG, 15A, Commercial, 125V, Back wire, White, Brass, Vinyl, 5-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade angled plug , #18-12 AWG, 15A, Commercial, 125V, Back wire, White, Brass, Vinyl, 5-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.66", Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664541377, 4867ANW-BOX, CWD4867ANWBOX

Specifications

NEMA Configuration: 5-15P
Material: Vinyl, Polypropylene
Amps: 15
Color: White
Type: Straight Blade
NEMA Configuration: 5-15P
Amps: 15
Type: Straight Blade
Material: Vinyl, Polypropylene
Color: White