Conn 15A 125V 2P2W Vinyl Str YL

Item #: 0536886

Cat #: 4882-BOX

UPC: 032664341007

$ 7.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade connector , #18 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 1-15R, Two-pole, two-wire, non grounding, Screw, 0.25-0.66" in diameter, Vinyl, ED Box

Overview

Eaton Arrow Hart straight blade connector , #18 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Vinyl, 1-15R, Two-pole, two-wire, non grounding, Screw, 0.25-0.66" in diameter, Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664341007, 4882-BOX, CWD4882BOX

Specifications

Material: Vinyl
Amps: 15
Type: Straight Blade
NEMA Configuration: 1-15P
Color: Yellow
Material: Vinyl
Type: Straight Blade
Color: Yellow
Amps: 15
NEMA Configuration: 1-15P