Wallplate 1G W/.375" Hole Nylon Std BR

Item #: 0536862

Cat #: 5128B-BOX

UPC: 032664492150

$ 1.62 EA
Company wide:
0 in stock
Documents & Guides
Eaton Telephone and coaxial wallplate, Brown, 0.375" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Overview

Eaton Telephone and coaxial wallplate, Brown, 0.375" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.

Also known as: 032664492150, 5128B-BOX, CWD5128BBOX

Specifications

Color: Brown
Mounting: Screw
Gangs: 1
Material: Nylon
Color: Brown
Gangs: 1
Mounting: Screw
Material: Nylon