Wallplate 1G W/.375" Hole Nylon Std GY

Item #: 0536861

Cat #: 5128GY-BOX

UPC: 032664492303

$ 1.62 EA
Company wide:
0 in stock
Documents & Guides
Eaton Telephone and coaxial wallplate, Gray, 0.375" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Overview

Eaton Telephone and coaxial wallplate, Gray, 0.375" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.

Also known as: 032664492303, 5128GY-BOX, CWD5128GYBOX

Specifications

Mounting: Screw
Size: Standard
Color: Gray
Gangs: 1
Material: Nylon
Mounting: Screw
Color: Gray
Material: Nylon
Size: Standard
Gangs: 1