Wallplate 1G Single Recp Nylon Std RD

Item #: 0536849

Cat #: 5131RD-BOX

UPC: 032664461002

$ 1.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Single receptacle wallplate, Red, 1.406" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Overview

Eaton Single receptacle wallplate, Red, 1.406" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664461002, 5131RD-BOX, CWD5131RDBOX

Specifications

Color: Red
Type: Commercial Grade
Gangs: 1
Material: Nylon
Color: Red
Gangs: 1
Type: Commercial Grade
Material: Nylon