Wallplate 1G Duplex Recp Nylon Std AL

Item #: 0536848

Cat #: 5132A

UPC: 032664555114

Company wide:
0 in stock
Documents & Guides
Standard Size Duplex Receptacle Wallplate, Almond, Power outlet, Nylon, 1, Standard

Overview

Standard Size Duplex Receptacle Wallplate, Almond, Power outlet, Nylon, 1, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664555114, 5132A, CWD5132A

Specifications

Mounting: Screw
Gangs: 1
Color: Almond
Material: Nylon
Mounting: Screw
Color: Almond
Gangs: 1
Material: Nylon