Wallplate 2G Toggle/Duplex Nylon Std BK

Item #: 0536842

Cat #: 5138BK

UPC: 032664555244

$ 3.20 EA
Company wide:
149 in stock
Documents & Guides
Eaton Combination wallplate, Black, Toggle, Duplex receptacle Cutout, Nylon, Two- gang, Standard

Overview

Eaton Combination wallplate, Black, Toggle, Duplex receptacle Cutout, Nylon, Two- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664555244, 5138BK, CWD5138BK

Specifications

Type: Toggle Switch, (2) Toggle Switch
Gangs: 2
Color: Black
Material: Nylon
Mounting: Wall
Type: Toggle Switch, (2) Toggle Switch
Color: Black
Mounting: Wall
Gangs: 2
Material: Nylon