Wallplate 2G Toggle Nylon Std LA

Item #: 0536840

Cat #: 5139LA

UPC: 032664583025

$ 3.60 EA
Company wide:
667 in stock
Documents & Guides
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Nylon, Two- gang, Standard

Overview

Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Nylon, Two- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664583025, 5139LA, CWD5139LA

Specifications

Type: Toggle Switch, (2) Toggle Switch
Color: Light Almond
Gangs: 2
Material: Nylon
Mounting: Wall
Type: Toggle Switch, (2) Toggle Switch
Gangs: 2
Mounting: Wall
Color: Light Almond
Material: Nylon