Two Door N4x Disconnect Encl

Item #: 0536839

Cat #: A72X7312SSLPN4

UPC: 783510111021

$ 32683.41 EA
Company wide:
0 in stock
Two Door Disconnect N4x Encl., Bulletin A21s4 (stainless Steel Two-door 4x Disconnect Enclosures), Size/dims: 72.12x73.75x12.12 , Material/finish: Ss Type 304

Overview

Two Door Disconnect N4x Encl., Bulletin A21s4 (stainless Steel Two-door 4x Disconnect Enclosures), Size/dims: 72.12x73.75x12.12 , Material/finish: Ss Type 304

2-Door floor-mounted enclosure with 3 point latching and options for center post or right side flange disconnect mounting. Designed to house the following flange-mounted disconnect switches and circuit breakers: Allen-Bradley, ABB Controls, Eaton Cutler-Hammer, General Electric, Siemens ITE, Schneider Square D®.

Also known as: 783510111021, A72X7312SSLPN4, HOFA72X7312SSLPN4

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough collar excludes liquids and contaminants
  • Removable centerposts permit easy panel installation
  • Heavy-gauge continuous hinges
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Data pocket is high-impact thermoplastic
  • 15-inch floor stands are welded to enclosure
  • Seamless foam-in-place gasket provides oil-tight and dust-tight seal against contaminants
  • Panel supports

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 72.120 in
Width: 73.750 in
Material: Stainless Steel 304
Finish: Brushed #4
Depth: 12.120 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Width: 73.750 in
Finish: Brushed #4
Standards: Build America Buy America Compliant
Height: 72.120 in
Material: Stainless Steel 304
Depth: 12.120 in