Wallplate 2G Decorator Nylon Std BR

Item #: 0536823

Cat #: 5152B-BOX

UPC: 032664492754

$ 1.59 EA
Company wide:
80 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Nylon, Two- gang, Standard, ED Box

Overview

Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Nylon, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664492754, 5152B-BOX, CWD5152BBOX

Specifications

Color: Brown
Mounting: Screw
Gangs: 2
Material: Nylon
Type: Decorator
Color: Brown
Gangs: 2
Type: Decorator
Mounting: Screw
Material: Nylon