Wallplate 2G Decorator Nylon Std BK

Item #: 0536819

Cat #: 5152BK

UPC: 032664555183

$ 1.59 EA
Company wide:
366 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Nylon, Two- gang, Standard

Overview

Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Nylon, Two- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664555183, 5152BK, CWD5152BK

Specifications

Mounting: Screw
Gangs: 2
Color: Black
Material: Nylon
Type: Decorator
Mounting: Screw
Color: Black
Type: Decorator
Gangs: 2
Material: Nylon