Wallplate 1G W/.625" Hole Nylon Std BR

Item #: 0536805

Cat #: 5159B-BOX

UPC: 032664494154

Company wide:
0 in stock
Documents & Guides
Eaton Telephone and coaxial wallplate, Brown, 0.625" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Overview

Eaton Telephone and coaxial wallplate, Brown, 0.625" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.

Also known as: 032664494154, 5159B-BOX, CWD5159BBOX

Specifications

Color: Brown
Type: Commercial Grade
Gangs: 1
Material: Nylon
Color: Brown
Gangs: 1
Type: Commercial Grade
Material: Nylon