Wallplate 1G W/.625" Hole Nylon Std WH

Item #: 0536800

Cat #: 5159W-BOX

UPC: 032664494253

$ 2.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton Telephone and coaxial wallplate, White, 0.625" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Overview

Eaton Telephone and coaxial wallplate, White, 0.625" Hole Cutout, Nylon, Single- gang, Standard, ED Box

Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.

Also known as: 032664494253, 5159W-BOX, CWD5159WBOX

Specifications

Type: Commercial Grade
Gangs: 1
Color: White
Material: Nylon
Type: Commercial Grade
Color: White
Gangs: 1
Material: Nylon