Wlplt 2G Power Recp W/2.47"Hole Nylon WH

Item #: 0536797

Cat #: 5169W-BOX

UPC: 032664541117

$ 2.80 EA
Company wide:
344 in stock
Documents & Guides
Eaton Power outlet and locking wallplate, White, 2.47" Hole Cutout, Nylon, Two- gang, Standard, ED Box

Overview

Eaton Power outlet and locking wallplate, White, 2.47" Hole Cutout, Nylon, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664541117, 5169W-BOX, CWD5169WBOX

Specifications

Type: Commercial Grade
Color: White
Material: Nylon
Type: Commercial Grade
Material: Nylon
Color: White