Strut Conduit Clamp, Universal, 2", Zinc Diochromate Gold

Item #: 0536774

Cat #: P1217AS ZD

UPC: 702316533516

$ 5.58 EA
Company wide:
0 in stock
Documents & Guides
Universal Conduit Strap, Diameter: 2 Inch, Material: Steel, Finish: Zinc Dichromate Gold, .075 Inch Thickness, Universal Clamp for EMT, IMC & GRC.

Overview

Universal Conduit Strap, Diameter: 2 Inch, Material: Steel, Finish: Zinc Dichromate Gold, .075 Inch Thickness, Universal Clamp for EMT, IMC & GRC.
Also known as: 702316533516, P1217AS ZD, PSTP1217ASZD

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in