Strut Conduit Clamp, Universal, 1", Zinc Diochromate Gold

Item #: 0536770

Cat #: P1213AS ZD

UPC: 702316533486

$ 2.24 EA
Company wide:
0 in stock
Documents & Guides
Universal Conduit Strap, Diameter: 1 Inch, Material: Steel, Finish: Zinc Dichromate Gold, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC.

Overview

Universal Conduit Strap, Diameter: 1 Inch, Material: Steel, Finish: Zinc Dichromate Gold, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC.
Also known as: 702316533486, P1213AS ZD, PSTP1213ASZD

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel