Recp Sgl 15A125V 2P3W Brass Strap B&S GY

Item #: 0536755

Cat #: 5261GY

UPC: 032664400506

$ 18.61 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Gray, Brass, High-impact nylon face, 5-15R, Single, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, Gray, Brass, High-impact nylon face, 5-15R, Single, Screw, Glass-filled nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664400506, 5261GY, CWD5261GY

Specifications

Mounting: Flush
Color: Gray
Amps: 15
Type: Single, Straight Blade
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Material: Nylon
Color: Gray
Type: Single, Straight Blade
NEMA Configuration: 5-15R