18" Canvas Tool Bag, Leather Bottom

Item #: 0536741

Cat #: 5003-18

UPC: 092644551079

$ 106.99 EA
Company wide:
1 in stock
Canvas Tool Bag, Dimensions: 18" x 6" x 14", Pockets: 10 Interior, 1 Exterior, Features: Steel-Frame Mouth, Studded Base, Leather Bottom/Lower Sides

Overview

Canvas Tool Bag, Dimensions: 18" x 6" x 14", Pockets: 10 Interior, 1 Exterior, Features: Steel-Frame Mouth, Studded Base, Leather Bottom/Lower Sides

This canvas tool bag features 10 interior pockets and 1 external for organization. The leather bottom and sides provide extra protection from the elements. #8 natural canvas is heavy-duty for added durability. At 18-Inch (457 mm) wide and 14-Inch (356 mm) high, this is the perfect bag for on the job.

Also known as: 092644551079, 5003-18, KLE500318, redman, bunny suit

Specifications

Type: Tool Bag
Length: 18 in
Width: 6 in
Height: 14 in
Standards: California Proposition 65
Type: Tool Bag
Width: 6 in
Standards: California Proposition 65
Length: 18 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)