Plug 15A 125V 2P3W Str Poly BW

Item #: 0536724

Cat #: 5266

UPC: 032664393709

$ 13.20 EA
Company wide:
130 in stock
Documents & Guides
Eaton Arrow Hart ultra grip straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Thermoplastic, Polycarbonate, Core pack

Overview

Eaton Arrow Hart ultra grip straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Thermoplastic, Polycarbonate, Core pack

Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.

Also known as: 032664393709, 5266, CWD5266

Specifications

NEMA Configuration: 5-15P
Type: Commercial Grade
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15P
Color: Black/White
Material: Nylon
Type: Commercial Grade
Amps: 15