Plug 15A 125V 2P3W Str AutoGrip BK

Item #: 0536723

Cat #: 5266NHG

UPC: 040893017709

$ 14.74 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart auto grip hospital grade straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart auto grip hospital grade straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 040893017709, 5266NHG, CWD5266NHG

Specifications

NEMA Configuration: 5-15P
Color: Black
Amps: 15
Material: Nylon
Type: Straight Blade
NEMA Configuration: 5-15P
Amps: 15
Type: Straight Blade
Color: Black
Material: Nylon