Conn 15A 125V 2P3W Str Poly BW

Item #: 0536722

Cat #: 5269

UPC: 032664392405

$ 29.82 EA
Company wide:
0 in stock
Documents & Guides
Conn 15A 125V 2P3W Str Poly BW 4392405

Overview

Conn 15A 125V 2P3W Str Poly BW 4392405

Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip Corrosion Resistant NEMA 5-15, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.

Also known as: 032664392405, 5269, CWD5269

Specifications

Material: Polycarbonate, Nylon
Type: Commercial Grade
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Material: Polycarbonate, Nylon
Color: Black
NEMA Configuration: 5-15R
Type: Commercial Grade
Amps: 15