Conn CR 15A 125V 2P3W Str AutoGrip YL

Item #: 0536721

Cat #: 5269NCR

UPC: 040893120201

$ 28.70 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade connector, #18-12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Corrosion resistant, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade connector, #18-12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Corrosion resistant, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Also known as: 040893120201, 5269NCR, CWD5269NCR

Specifications

Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Straight Blade
Color: Yellow
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Material: Nylon
Type: Straight Blade