Flngd Outlet 15A125V 2P3W Nylon Shell BW

Item #: 0536718

Cat #: 5279C

UPC: 040893133379

$ 33.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart straight blade flanged outlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart straight blade flanged outlet , #16-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 040893133379, 5279C, CWD5279C

Specifications

Color: Black
Amps: 15
Type: Flanged Outlet, Straight Blade
Material: Nylon
NEMA Configuration: 5-15R
Color: Black
Type: Flanged Outlet, Straight Blade
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon