Sgl Rec 15A125V cntr 1.9375" NKL plt B

Item #: 0536713

Cat #: 5284N

UPC: 040893630243

$ 21.41 EA
Company wide:
0 in stock
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 15A, Industrial, Panel, 125V, Back and side, Brown, Nickel-plated brass, Nylon, 5-15R, Single, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 15A, Industrial, Panel, 125V, Back and side, Brown, Nickel-plated brass, Nylon, 5-15R, Single, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 040893630243, 5284N, CWD5284N

Specifications

Mounting: Panel
Color: Brown
Amps: 15
Type: Single, Straight Blade
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Panel
Amps: 15
Material: Nylon
Color: Brown
Type: Single, Straight Blade
NEMA Configuration: 5-15R