Recp Sgl 20A125V 2P3W Brass Strap B&S BK

Item #: 0536698

Cat #: 5361BK

UPC: 032664560279

$ 20.50 EA
Company wide:
0 in stock
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Black, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Black, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664560279, 5361BK, CWD5361BK

Specifications

Mounting: Flush
Color: Black
Amps: 20
Type: Single, Straight Blade
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Color: Black
Type: Single, Straight Blade
Material: Nylon