Recp Sgl 20A125V 2P3W Brass Strap B&S WH

Item #: 0536690

Cat #: 5361W

UPC: 032664382109

$ 21.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664382109, 5361W, CWD5361W

Specifications

Mounting: Flush
Amps: 20
Type: Single, Straight Blade
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Type: Single, Straight Blade
NEMA Configuration: 5-20R
Amps: 20
Color: White
Material: Nylon