Recp Dup 20A125V 2P3W Const Grade B&S LA

Item #: 0536678

Cat #: 5362LA

UPC: 032664704437

$ 5.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Light almond, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon

Overview

Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Light almond, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664704437, 5362LA, CWD5362LA

Specifications

Mounting: Flush
Color: Light Almond
Type: Commercial Grade, Duplex
Amps: 20
NEMA Configuration: 5-15R
Mounting: Flush
Type: Commercial Grade, Duplex
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 20