Duplex Receptacle, 20A, 125V, 2P3W, Ivory

Item #: 0536674

Cat #: 5362V

UPC: 032664704451

$ 6.14 EA
Company wide:
0 in stock
Documents & Guides
Duplex Receptacle, 20 Amp, 125 Volt, 2P3W, Ivory, Heavy-Duty Industrial Specification Grade

Overview

Duplex Receptacle, 20 Amp, 125 Volt, 2P3W, Ivory, Heavy-Duty Industrial Specification Grade

Heavy-duty specification grade duplex receptacles are challenged on a daily basis to provide a consistent, reliable means of connectivity in a wide variety of environments ranging from commercial office space to production areas within manufacturing plants.

Also known as: 032664704451, 5362V, CWD5362V

Specifications

Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Volts AC: 120
Color: Ivory
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R