Recp Dup 20A125V 2P3W Const Grade B&S WH

Item #: 0536671

Cat #: 5362W

UPC: 032664704475

$ 6.14 EA
Company wide:
1,418 in stock
Documents & Guides
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon

Overview

Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, White, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664704475, 5362W, CWD5362W

Specifications

Mounting: Flush, Wall
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush, Wall
Color: White
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R