Plug CR 20A 125V 2P3W Str AutoGrip YL

Item #: 0536664

Cat #: 5366NCR

UPC: 040893018102

$ 39.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade plug, #16-12 AWG, 20A, Industrial, 125V, Back wire, Yellow, Nickel-plated brass, Corrosion resistant, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade plug, #16-12 AWG, 20A, Industrial, 125V, Back wire, Yellow, Nickel-plated brass, Corrosion resistant, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.

Also known as: 040893018102, 5366NCR, CWD5366NCR

Specifications

Amps: 20
Material: Nylon
Type: Straight Blade
NEMA Configuration: 5-20P
Color: Yellow
Amps: 20
Type: Straight Blade
Color: Yellow
Material: Nylon
NEMA Configuration: 5-20P