Conn HG 20A 125V 2P3W Str AutoGrip BW

Item #: 0536661

Cat #: 5369NHG

UPC: 040893018959

$ 33.37 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart auto grip hospital grade straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Thermoplastic, 5-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart auto grip hospital grade straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Thermoplastic, 5-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 040893018959, 5369NHG, CWD5369NHG

Specifications

Type: Industrial
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Industrial
Amps: 20
Material: Nylon
Color: Black
NEMA Configuration: 5-20R