Recp Sgl 20A250V 2P3W Brass Strap B&S GY

Item #: 0536653

Cat #: 5461GY

UPC: 032664382802

$ 19.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and side,Gray,Brass,Impact-resistant nylon face,Glass-filled nylon base,6-20R,Single,Screw,Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle,#14-10 AWG,20A,Industrial,Flush,250V,Back and side,Gray,Brass,Impact-resistant nylon face,Glass-filled nylon base,6-20R,Single,Screw,Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664382802, 5461GY, CWD5461GY

Specifications

Mounting: Flush
Color: Gray
Amps: 20
Type: Single, Straight Blade
Material: Nylon
NEMA Configuration: 6-20R
Mounting: Flush
Amps: 20
Material: Nylon
Color: Gray
Type: Single, Straight Blade
NEMA Configuration: 6-20R