Conn 20A 250V 2P3W Str Poly BW

Item #: 0536647

Cat #: 5469

UPC: 032664390708

$ 41.78 EA
Company wide:
0 in stock
Documents & Guides
Conn 20A 250V 2P3W Str Poly BW 4390708

Overview

Conn 20A 250V 2P3W Str Poly BW 4390708

Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 6-20, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.

Also known as: 032664390708, 5469, CWD5469

Specifications

Material: Polycarbonate, Nylon
Type: Commercial Grade
Color: Black, White
Amps: 20
NEMA Configuration: 6-20P
Material: Polycarbonate, Nylon
Color: Black, White
NEMA Configuration: 6-20P
Type: Commercial Grade
Amps: 20