
Strap 1 Port Modular Decorator LA
Item #: 0536642
Cat #: 5521-5ELA
UPC: 032664654893
$ 2.91 EA
Company wide:
0
in stock
Eaton Modular mounting strap, 1-port modular mounting strap, Commercial, residential communications, Flush, Light almond, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0? to 40?C, Decorator, 110 style
Overview
Eaton Modular mounting strap, 1-port modular mounting strap, Commercial, residential communications, Flush, Light almond, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0? to 40?C, Decorator, 110 style
In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Also known as: 032664654893, 5521-5ELA, CWD55215ELA
Specifications
| Mounting: | Flush |
| Color: | Light Almond |
| Amps: | 15 |
| Number of Ports: | 1 |
| Mounting: | Flush |
| Amps: | 15 |
| Color: | Light Almond |
| Number of Ports: | 1 |