Strap 3 Port Modular Decorator IV

Item #: 0536636

Cat #: 5523-5EV

UPC: 032664629341

$ 2.91 EA
Company wide:
0 in stock
Documents & Guides
Eaton Modular mounting strap, 3-port modular mounting strap, Commercial, residential communications, Flush, Ivory, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0? to 40?C, Decorator, 110 style

Overview

Eaton Modular mounting strap, 3-port modular mounting strap, Commercial, residential communications, Flush, Ivory, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0? to 40?C, Decorator, 110 style

In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.

Also known as: 032664629341, 5523-5EV, CWD55235EV

Specifications

Mounting: Screw, Flush
Amps: 15
Material: Thermoplastic
Color: Ivory
Number of Ports: 3
Mounting: Screw, Flush
Material: Thermoplastic
Number of Ports: 3
Amps: 15
Color: Ivory