Capped Bushing, 1", Insulating, Threadless, Non-Metallic

Item #: 0536621

Cat #: EMT100C

UPC: 018997122070

$ 0.65 EA
Company wide:
235 in stock
Documents & Guides
Capped Bushing, 1 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit

Overview

Capped Bushing, 1 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit

Use this capped version to seal off conduit during concrete pours. Then remove cap/seal with razor knife or use screwdriver to punch hole in cap.

Also known as: 018997122070, EMT100C, ARLEMT100C

Specifications

Diameter: 1 in, 6 in
Material: Plastic
Color: Yellow
Diameter: 1 in, 6 in
Color: Yellow
Material: Plastic