Conn 15A 250V 2P3W Str Poly BW

Item #: 0536604

Cat #: 5669

UPC: 032664392504

$ 36.92 EA
Company wide:
0 in stock
Eaton Arrow Hart severe duty straight blade connector,#18-12 AWG,15A,Industrial,250V,Back wire,Black and white,Nickel-plated brass,Corrosion Resistant,Nylon,6-15R,Two pole,three wire,grounding,Screw,0.38-1" in diameter,Nylon,Core pack

Overview

Eaton Arrow Hart severe duty straight blade connector,#18-12 AWG,15A,Industrial,250V,Back wire,Black and white,Nickel-plated brass,Corrosion Resistant,Nylon,6-15R,Two pole,three wire,grounding,Screw,0.38-1" in diameter,Nylon,Core pack

Severe duty devices offer superior materials and design to provide excellent insulation and durability in complex industrial environments.

Also known as: 032664392504, 5669, CWD5669

Specifications

Color: Black/White
Amps: 15
Material: Nylon
Type: Straight Blade
NEMA Configuration: 6-15R
Color: Black/White
Material: Nylon
NEMA Configuration: 6-15R
Amps: 15
Type: Straight Blade