Plug 30A 250V 2P3W Str GY

Item #: 0536602

Cat #: 5701N

UPC: 040893020099

$ 120.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty auto grip plug , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893020099, 5701N, CWD5701N

Specifications

Color: Gray
Amps: 30
Volts AC: 250
Material: Nylon
Color: Gray
Volts AC: 250
Amps: 30
Material: Nylon